Apply to be a TradeMaster!
Main product image of Manifold Loop Ball Valve (EK20-EK20)
Magnifying glass
Hover image to zoom

Manifold Loop Ball Valve (EK20-EK20)

Brand:
Mr. PEX
SKU:
3610006
Rating:
(2)
Q&A:
(2)
Manifold Loop Ball Valve (EK20-EK20)
Magnifying glass
Hover image to zoom
3610006 has been discontinued
Discontinued May 7, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Connection Size
EK20 x EK20 Connection
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Standards Met
ASTM F877, NSF, ASTM F1960 Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp

Specs

–
Connection Size:

EK20 x EK20

Product Type:

Ball Valve

Material:

Brass

Application:

Heating

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F877

NSF

ASTM F1960

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 2 reviews
2
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
50%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

i would not buy again

10% failure rate in 4 years i cannot recommend
m
gr mich
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One out of 6 has a slow Leak

They were/are great to use, but I noticed doing some maintenance that one of them has some water corrosion coming from the handle (telling me there's a leak).
Alexis
Boston
8 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what size is this product?

Asked by doug 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This valve is male by female EK20 threads. It is not standard NPT.

Was this review helpful to you?

Q: Can I attach this directly RIFENG manifold zones?

Asked by Tom 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it should attach between the loop fitting assembly and the manifold.

Was this review helpful to you?