Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ADV81155CXA Parts - Amana Gas Furnace
Brand:
Goodman-Amana
SKU:
ADV81155CXA
Description
–
Amana Gas Furnace ADV81155CXA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
19
Replacement Parts
Safety Switch, B1370819
SKU:
B1370819
Goodman-Amana
3/4 HP Blower Motor, B13400914GBS
SKU:
B13400914GBS
Goodman-Amana
Natural Gas Burner Orifice, 0163F00018
SKU:
0163F00018
Goodman-Amana
10" x 10" CW Blower Wheel (1/2" Bore), B1368047S
SKU:
B1368047S
Goodman-Amana
Primary Limit Switch, B1370190
SKU:
B1370190
Goodman-Amana
1/2" 2 Stage Natural Gas Valve, 3.5" WC (24V), 0151F00000PS
SKU:
0151F00000PS
Goodman-Amana
In Shot Burner, B4022700
SKU:
B4022700
Goodman-Amana
Bracket F/rollout Swut Switch, 2509503
SKU:
2509503
Goodman-Amana
Ignition Control Board, PCBBF124S
SKU:
PCBBF124S
Goodman-Amana
Limit Switch (L120-30), B1370155
SKU:
B1370155
Goodman-Amana
Blower Shell Assembly Srv, 0271F00112S
SKU:
0271F00112S
Goodman-Amana
Motor Mount Band, B1376851
SKU:
B1376851
Goodman-Amana
Burner Rack For 5 Burners, 0121F00159
SKU:
0121F00159
Goodman-Amana
Square to Round Chimney Kit, 4053501S
SKU:
4053501S
Goodman-Amana
Rollout Limit Switch (L300F), B1370145
SKU:
B1370145
Goodman-Amana
Transformer, 120/24V 40VA, 0130M00140S
SKU:
0130M00140S
Goodman-Amana
21" Gasket For Vent Motor, B1392635
SKU:
B1392635
Goodman-Amana
Inducer Motor Assembly, 0131M00781PS
SKU:
0131M00781PS
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video