Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AE30-08A Parts - Amana AE Series Air Handler
Brand:
Goodman-Amana
SKU:
AE30-08A
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
WRAPPER
1721116
Sorry, we don't currently sell this item.
Request This Item
BOTTOM TIE CHANNEL
1721913
Sorry, we don't currently sell this item.
Request This Item
UPPER TIE PLATE
1721908
Sorry, we don't currently sell this item.
Request This Item
LOWER ACCESS PANEL
1722056P
Sorry, we don't currently sell this item.
Request This Item
UPPER ACCESS PANEL
1722006P
Sorry, we don't currently sell this item.
Request This Item
Heating Element 8 Kw, B1037487S
B1037487S
Goodman-Amana
Circuit Breaker 40 Amp, CBK2PD240VC040S
CBK2PD240VC040S
Goodman-Amana
Heat Sequencer, B1256559
B1256559
Goodman-Amana
(4)
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
ECM Blower Motor, 1/2 HP, B13400702ABS
B13400702ABS
Goodman-Amana
9-8Dd 1/2"Bore Ccw Blwr Wheel, B1368037S
B1368037S
Goodman-Amana
Blower Mount, Angle, 0121A00027S
0121A00027S
Goodman-Amana
BLOWER MOUNTING ANGLE
1717103
Sorry, we don't currently sell this item.
Request This Item
COIL PAN ASSY
P1400AE30L
Sorry, we don't currently sell this item.
Request This Item
FLOWRATOR
B1313668
Sorry, we don't currently sell this item.
Request This Item
Condensate Pan, 20" x 17", B1755917HDF
B1755917HDF
Goodman-Amana
(5)
Blower Shell Assembly, 1439392S
1439392S
Goodman-Amana
Condensate Drain Pan, B1755930L
B1755930L
Goodman-Amana
FILTER COVER
1722041
Sorry, we don't currently sell this item.
Request This Item
CIRCUIT BREAKER PLATE
1495206
Sorry, we don't currently sell this item.
Request This Item
Motor Mount Band, 0121M00038
0121M00038
Goodman-Amana
MOTOR MOUNT ARM
0171M00011
Sorry, we don't currently sell this item.
Request This Item
ECM Fan Blower Control Board, PCBEM102S
PCBEM102S
Goodman-Amana
(4)
ECM SECONDARY BOARD
B1368271
Sorry, we don't currently sell this item.
Request This Item
16 Pin Low Volt Wire Harness, B1378700SP
B1378700SP
Goodman-Amana
WIRE HARNESS, HIGH VOLTAGE
B1378701
Sorry, we don't currently sell this item.
Request This Item
BLOWER CUT-OFF
764734F
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is AE30-08A - Amana AE Series Air Handler.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video