Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ALXS4BA4210/ALXS4BA4210AA Parts - Amana Split System Air Conditioner
Brand:
Goodman-Amana
SKU:
ALXS4BA4210/ALXS4BA4210AA
Description
–
This product is ALXS4BA4210/ALXS4BA4210AA - Amana Split System Air Conditioner
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
8
Replacement Parts
1/6 HP, 810 RPM, 1 Speed Blower Motor (208-230V), 0131M00060SP
SKU:
0131M00060SP
Goodman-Amana
Core Sense Module, 571006600S
SKU:
571006600S
Goodman-Amana
Compressor Grommet, B1339533
SKU:
B1339533
Goodman-Amana
Compressor Sound Blanket, 0160M00039S
SKU:
0160M00039S
Goodman-Amana
26" Aluminum Fan Blade CCW, 10625738S
SKU:
10625738S
Goodman-Amana
Compressor Scroll Harness, 0159R00002P
SKU:
0159R00002P
Goodman-Amana
Filter Drier, 0162R00057SP
SKU:
0162R00057SP
Goodman-Amana
55/95# Low Pressure Switch, 0130M00082SP
SKU:
0130M00082SP
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video