Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AM9C800805CX/AM9C800805CXAA Parts - Amana AM9C Series Gas Furnace - 80% AFUE
Brand:
Goodman-Amana
SKU:
AM9C800805CX/AM9C800805CXAA
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet and Control Panel Assembly
–
DOOR, BLOWER, 21"-PAINTED
0121F00124LG
Sorry, we don't currently sell this item.
Request This Item
View Port Bushing, B1392139
B1392139
Goodman-Amana
DOOR CTRL ACCESS, 21"-PAINTED
0121F00120LG
Sorry, we don't currently sell this item.
Request This Item
Air Pressure Switch, 0130F00792
0130F00792
Goodman-Amana
UNIVERSAL BUSHING WITH SLICE
B1392147
Sorry, we don't currently sell this item.
Request This Item
J-BOX
4014502
Sorry, we don't currently sell this item.
Request This Item
J-Box Cover, 4015502
4015502
Goodman-Amana
INTERLOCK SWITCH
10690402
Sorry, we don't currently sell this item.
Request This Item
TOP, FURNACE 21"-PAINTED
0121F00143DG
Sorry, we don't currently sell this item.
Request This Item
Transformer, 120/24V 40VA, 0130M00140S
0130M00140S
Goodman-Amana
(4)
CIRCUIT BOARD, FURNACE
PCBBF164
Sorry, we don't currently sell this item.
Request This Item
Mounting Plate-controls, 0121F00464
0121F00464
Goodman-Amana
CHIMNEY TRANSITION TOP
4023500
Sorry, we don't currently sell this item.
Request This Item
AMANA NAMEPLATE
0161F00006
Sorry, we don't currently sell this item.
Request This Item
Blower Assembly
+
Heat Exchange Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This item is AM9C800805CX/AM9C800805CXAA - Amana AM9C Series Gas Furnace - 80% AFUE.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video