Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AM9S960603BU/AM9S960603BUAA Parts - Amana Gas Furnace
Brand:
Goodman-Amana
SKU:
AM9S960603BU/AM9S960603BUAA
MANUALS (1)
Replacement Parts List
Replacement Parts List
Description
–
This item is AM9S960603BU/AM9S960603BUAA - Amana Gas Furnace.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
20
Replacement Parts
Plug Tube, M0326804
SKU:
M0326804
Goodman-Amana
Blower Wire Harness, 0259F00024
SKU:
0259F00024
Goodman-Amana
Bracket Door Switch, 0121F00389S
SKU:
0121F00389S
Goodman-Amana
Uln Igniter, 0130F00717
SKU:
0130F00717
Goodman-Amana
Motor Id Blower, 0171M00009S
SKU:
0171M00009S
Goodman-Amana
12" Pressure Switch Hose, 0164M00107
SKU:
0164M00107
Goodman-Amana
Motor Mount Band, 0121M00038
SKU:
0121M00038
Goodman-Amana
Motor Mount Arm, B1376857
SKU:
B1376857
Goodman-Amana
Gasket, 20194607
SKU:
20194607
Goodman-Amana
Cap-Vinyl .500, A1781105
SKU:
A1781105
Goodman-Amana
Elbow Flue, 0164F00025S
SKU:
0164F00025S
Goodman-Amana
Flame Sensor, 0130F00762SP
SKU:
0130F00762SP
Goodman-Amana
Base Pan, 0121F00530DGS
SKU:
0121F00530DGS
Goodman-Amana
Pressure Transducer, 0130F00803S
SKU:
0130F00803S
Goodman-Amana
View Port Bushing, B1392139
SKU:
B1392139
Goodman-Amana
Flue Pipe W/Bend, 0164F00002
SKU:
0164F00002
Goodman-Amana
Transformer, 120/24V 40VA, 0130M00140S
SKU:
0130M00140S
Goodman-Amana
Drain Trap, 0161F00046S
SKU:
0161F00046S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video