Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AMES800403AU/AMES800403AUAA Parts - Amana AMES Series Gas Furnace - 80% AFUE
Brand:
Goodman-Amana
SKU:
AMES800403AU/AMES800403AUAA
MANUALS (1)
Replacement Parts List
Replacement Parts List
Description
–
This item is AMES800403AU/AMES800403AUAA - Amana AMES Series Gas Furnace - 80% AFUE.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
14
Replacement Parts
Mount Band Motor (heavy Car), 0121M00039
SKU:
0121M00039
Goodman-Amana
Primary Limit Control, 20162901SP
SKU:
20162901SP
Goodman-Amana
Pressure Switch Transducer, 0130F00713S
SKU:
0130F00713S
Goodman-Amana
Control Board, PCBBF161S
SKU:
PCBBF161S
Goodman-Amana
Uln Igniter, 0130F00717
SKU:
0130F00717
Goodman-Amana
Door Interlock Switch, 10690402S
SKU:
10690402S
Goodman-Amana
10" x 6" Blower Wheel, B1368034S
SKU:
B1368034S
Goodman-Amana
J-Box Cover, 4015502
SKU:
4015502
Goodman-Amana
Square to Round Chimney Kit, 4053501S
SKU:
4053501S
Goodman-Amana
Flame Sensor, 0130F00762SP
SKU:
0130F00762SP
Goodman-Amana
View Port Bushing, B1392139
SKU:
B1392139
Goodman-Amana
Transformer, 120/24V 40VA, 0130M00140S
SKU:
0130M00140S
Goodman-Amana
Inducer Assembly, 0131M00921S
SKU:
0131M00921S
Goodman-Amana
Heat Shield-primary Limt, 0121F00439S
SKU:
0121F00439S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video