Goodman-Amana AMP-M8-1056 MERV 11 Media Filter
A replacement media air filter used in a compatible whole-home media air cleaner to capture household dust, lint, and other particulates as return air passes through your central heating and cooling system.
Key Features:
- MERV 11 media filter
- Size: 25-3/8" x 20-1/4" x 5-1/4"
- Listed product type: Filter
- Clean Comfort brand AM Series media air cleaners are a more efficient and convenient way to clean household air than standard furnace filters that may need monthly replacement, helping remove household dust, lint, and other particulates from return air
Compatibility & Applications:
- Must match the exact size and the equipment's specified part number.
- Listed replacement cross-references: P102-2025 and M8-1056
- MERV 11 media air cleaners are used for vertical or horizontal residential applications.
- Must only be used where the manufacturer specifies this exact part number: AMP-M8-1056
Installation & Operation Notes:
- Installation should be performed by a qualified HVAC technician (or per your equipment/service provider's standard practice).
- Media air cleaners are a more "set-and-forget" style filtration compared with filters that may require monthly replacement; actual replacement frequency depends on the system and conditions.
Maintenance & Troubleshooting:
- If the filter frame is damaged or deformed in shipping or handling, it may not seal correctly; inspect before installing.
- If fit seems off, confirm you have the exact part number and listed dimensions for your cabinet before installation.