Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AMS81155CNA Parts - Amana AMS Series Gas Furnace - 80% AFUE
Brand:
Goodman-Amana
SKU:
AMS81155CNA
Description
–
This item is AMS81155CNA - Amana AMS Series Gas Furnace - 80% AFUE.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
14
Replacement Parts
Silicon Nitride Ignitor, 11111701S
SKU:
11111701S
Goodman-Amana
10" x 10" CW Blower Wheel (1/2" Bore), B1368047S
SKU:
B1368047S
Goodman-Amana
In Shot Burner, B4022700
SKU:
B4022700
Goodman-Amana
Bracket F/rollout Swut Switch, 2509503
SKU:
2509503
Goodman-Amana
Limit Switch (L120-30), B1370155
SKU:
B1370155
Goodman-Amana
Auto Limit Switch (120-150F), B1370198
SKU:
B1370198
Goodman-Amana
Ignition Control Board, PCBBF118S
SKU:
PCBBF118S
Goodman-Amana
Blower Shell Assembly Srv, 0271F00112S
SKU:
0271F00112S
Goodman-Amana
Square to Round Chimney Kit, 4053501S
SKU:
4053501S
Goodman-Amana
Burner Rack For 5 Burners, 0121F00159
SKU:
0121F00159
Goodman-Amana
Rollout Limit Switch (L300F), B1370145
SKU:
B1370145
Goodman-Amana
View Port Bushing, B1392139
SKU:
B1392139
Goodman-Amana
21" Gasket For Vent Motor, B1392635
SKU:
B1392635
Goodman-Amana
Control Board Mounting Panel, 1815817
SKU:
1815817
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video