Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
APD1448100M41AA Parts - Amana Packaged Unit/RTU
Brand:
Goodman-Amana
SKU:
APD1448100M41AA
Replacement Parts
Search Parts:
SEARCH PARTS
Top Panel/Fan/Cabinet
–
Fan Blade 26" Swept Wing, 0150G00003SP
0150G00003SP
Goodman-Amana
1 Speed Condenser Fan Motor, 1/4 HP, 208/230V, 1.4A, 1075 RPM, 0131M00847S
0131M00847S
Goodman-Amana
(18)
Fan Grille, 0152G00000S
0152G00000S
Goodman-Amana
(1)
Small Screw, M0221817
M0221817
Goodman-Amana
(1)
5/16" Hex Acorn Nut (Black), 0163M00006P
0163M00006P
Goodman-Amana
(1)
Door-Evap/Control 40 w/ Paint, 20464807PDGS
20464807PDGS
Goodman-Amana
Door Heat Exchanger 32 w/ Paint, 0121G00179DGS
0121G00179DGS
Goodman-Amana
Flue Hood Assembly, 0270G00070S
0270G00070S
Goodman-Amana
Flue Hood Assembly, 0270G00070S
0270G00070S
Goodman-Amana
Access Fitting, B1373315
B1373315
Goodman-Amana
(1)
Cap With Out Ring, 0163M00175
0163M00175
Goodman-Amana
Basepan/Blower Assembly
+
Compresor/Tubing Assembly
+
Heat Exchanger/Gas Valve
+
Control Panel
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana Packaged Unit/RTU APD1448100M41AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video