Apply to be a TradeMaster!
Main product image of 1 Speed Condenser Fan Motor, 1/4 HP, 208/230V, 1.4A, 1075 RPM, 0131M00847S
Magnifying glass
Hover image to zoom

1 Speed Condenser Fan Motor, 1/4 HP, 208/230V, 1.4A, 1075 RPM, 0131M00847S

SKU:
0131M00847S
Rating:
(18)
Q&A:
(0)
1 Speed Condenser Fan Motor, 1/4 HP, 208/230V, 1.4A, 1075 RPM, 0131M00847S
Magnifying glass
Hover image to zoom
0131M00847S has been discontinued
Discontinued October 22, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
1.4 Amps

Description

–
0131M00847S is an official OEM 1 Speed Condenser Fan Motor, 1/4 HP, 208/230V, 1.4A, 1075 RPM for Goodman-Amana HVAC equipment.

Specs

–
Speeds:

1

Horse Power:

1/4

Voltage:

208/230V

Amperage:

1.4

RPM:

1075

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4.67 out of 18 reviews
94% would recommend this product
4.67
out of 18 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
11%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

First time using Supplyhouse

Easy search function on website. Exactly what I needed. Good quality and I was able to verify the motor was correct for my unit. Came in earlier than promised. Will use Supplyhouse again. You've earned my business.
VS

Most Liked Negative Review

Broke after 2 years

This motor lasted two summers of heat...and broke...
Showing 1-10 of 18 reviews

Exact fit OEM replacement

Order an OEM replacement fit perfect price was fair shipping fast right to my door. Being OEM replacement was fast and simple fit was as original without any fault.
RayJ
Tucson Az.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit and fast shipping with a great price

I ordered this replacement motor last week and it was shipped very fast. Installation was as simple as the removal. Perfect fit not a problem. Have order many parts here and always had great results.
RayJ
Tucson Az.
1 years ago
Was this review helpful to you?

I would buy again.

Product arrived on time and not damaged. Product works as it should.
Phatman
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First time using Supplyhouse

Easy search function on website. Exactly what I needed. Good quality and I was able to verify the motor was correct for my unit. Came in earlier than promised. Will use Supplyhouse again. You've earned my business.
E.
Smyrna
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price and Product

Worked great!
Billie
GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Broke after 2 years

This motor lasted two summers of heat...and broke...
D B
WOODBRIDGE, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This motor has about 5 weeks of run time,and is working buy

This motor has about 5 weeks of run time, and is working fine. would buy again. Restored my 24 year Goodman unit back into operation
jam
a
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit. Runs great

Replacement part
Ken
East coast , NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy again

Called about a fan motor . Customer service steered me right. Motor arrived quickly,worked fine. I'm happy with the order. Good price too!
Elmo
Louisiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Great products and quick service and delivery.
Chap
SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?