Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
APDM32406041/APDM32406041AA Parts - Amana Packaged Dual Fuel Gas/Electric Unit
Brand:
Goodman-Amana
SKU:
APDM32406041/APDM32406041AA
Description
–
This item is a APDM32406041/APDM32406041AA - Amana Packaged Dual Fuel Gas/Electric Unit.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
39
Replacement Parts
Inducer Assembly, 0131G00001S
SKU:
0131G00001S
Goodman-Amana
1/6 HP, 810 RPM, 1 Speed Blower Motor (208-230V), 0131M00060SP
SKU:
0131M00060SP
Goodman-Amana
Fan Blade, 0150M00008SP
SKU:
0150M00008SP
Goodman-Amana
Ignition Control Board, PCBAG127S
SKU:
PCBAG127S
Goodman-Amana
10" x 8" Blower Wheel, B1368058S
SKU:
B1368058S
Goodman-Amana
Flame Sensor, 0130F00010S
SKU:
0130F00010S
Goodman-Amana
Door Heat Exchanger 32 w/ Paint, 0121G00179DGS
SKU:
0121G00179DGS
Goodman-Amana
Motor Mount Band, 0121M00038
SKU:
0121M00038
Goodman-Amana
Motor Mount Arm, B1376857
SKU:
B1376857
Goodman-Amana
Blower Housing Assembly Service, 0271F00001PS
SKU:
0271F00001PS
Goodman-Amana
Air Pressure Switch (-.33" WC), 11112501S
SKU:
11112501S
Goodman-Amana
5/16" Hex Acorn Nut (Black), 0163M00006P
SKU:
0163M00006P
Goodman-Amana
Auxillary Limit Auto Reset Switch, 20269903SP
SKU:
20269903SP
Goodman-Amana
Drain Pan Evap Coil, 20464901DF
SKU:
20464901DF
Goodman-Amana
420-660# High Pressure Switch, 0130M00074S
SKU:
0130M00074S
Goodman-Amana
Bi-Flow Filter Dryer, 0162R00056SP
SKU:
0162R00056SP
Goodman-Amana
M/R Rollout Limit Switch (300F), 10123529SP
SKU:
10123529SP
Goodman-Amana
Accumulator, B1226206
SKU:
B1226206
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video