Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
APG13480701A Parts - Amana APG Series Gas Pack - 4 Ton - 13 SEER
Brand:
Goodman-Amana
SKU:
APG13480701A
Description
–
Amana APG Series Gas Pack - 4 Ton - 13 SEER (APG13480701A)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
33
Replacement Parts
Natural Gas Burner Orifice, 0163F00018
SKU:
0163F00018
Goodman-Amana
ECM Fan Blower Control Board, PCBEM102S
SKU:
PCBEM102S
Goodman-Amana
3.5" WC Gas Valve, 24V, B1282628S
SKU:
B1282628S
Goodman-Amana
Motor Mount Arm, B1376857
SKU:
B1376857
Goodman-Amana
1 PH, R407C Compressor, 42800 BTU (208/230V)
SKU:
ZR42K5E-PFV-800
Copeland
Burner Bracket, 20190411
SKU:
20190411
Goodman-Amana
5/55 MFD 440V Dual Round Run Capacitor, CAP050550440RTP
SKU:
CAP050550440RTP
Goodman-Amana
120/240v 1ph 3/4HP 1050RPM Motor, B13400915S
SKU:
B13400915S
Goodman-Amana
Air Pressure Switch (-.33" WC), 11112501S
SKU:
11112501S
Goodman-Amana
Motor Mount Band, B1376851
SKU:
B1376851
Goodman-Amana
5/16" Hex Acorn Nut (Black), 0163M00006P
SKU:
0163M00006P
Goodman-Amana
Auxillary Limit Auto Reset Switch, 20269903SP
SKU:
20269903SP
Goodman-Amana
Door-Evap/Control 40 w/ Paint, 20464807PDGS
SKU:
20464807PDGS
Goodman-Amana
Drain Pan Evap Coil, 20464901DF
SKU:
20464901DF
Goodman-Amana
Inducer Motor Assembly, 0131G00000PS
SKU:
0131G00000PS
Goodman-Amana
11" x 10" Blower Wheel, D6723311S
SKU:
D6723311S
Goodman-Amana
M/R Rollout Limit Switch (300F), 10123529SP
SKU:
10123529SP
Goodman-Amana
Ignitor Replacement, 20261709S
SKU:
20261709S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video