Apply to be a TradeMaster!
Main product image of 3.5" WC Gas Valve, 24V, B1282628S
Magnifying glass
Hover image to zoom
3.5" WC Gas Valve, 24V, B1282628S
Magnifying glass
Hover image to zoom
$99.61 each
In Stock
In Stock
Get 46 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Goodman-Amana B1282628S 3.5" WC Gas Valve, 24V
A Goodman-Amana 24V gas valve used in compatible gas-fired HVAC equipment to control gas flow at a listed 3.5" water column manifold pressure when the correct replacement valve is required.

Key Features
  • Gas valve rated 24V with 3.5" WC (as listed)
  • Listed as replacing: B12826-14, B1282628, 0151M00013SP, 0151M00013, 11149701
  • A “Will this part work with my unit?” compatibility check is available to help confirm whether the part matches a specific unit

Compatibility & Applications
  • Intended for Goodman-Amana gas HVAC applications where a 3.5" WC, 24V gas valve is specified.
  • Must only be used where the manufacturer specifies this exact part number: B1282628S.

Installation & Operation Notes
  • Installation should be performed by a qualified, licensed HVAC technician. Amana states HVAC is a licensed industry and it does not provide technical assistance to anyone who is not licensed and technically trained.
  • The valve can be a straightforward swap in the field and that pressure adjustment was easy on at least one installation.

Maintenance & Troubleshooting
  • This part is commonly replaced when a furnace cannot operate correctly due to a failed/shorted gas valve.
  • Use the unit's troubleshooting process to confirm the valve is the root cause before replacement, then perform the startup and safety checks after installation.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Control Board PCBBF112S
SKU: PCBBF112S
Goodman-Amana

Product Reviews

4.94 out of 17 reviews
100% would recommend this product
4.94
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 17 reviews

Yes

Arrived quickly. Exact fit, works as it should. Looks like quality made product.
JW
Greensboro, NC
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good delivery timing and good part fit

liked the delivery timing performance
Bartlett customer
Bartlett TN
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This valve works like a champ

Changed out a shorted Honeywell valve. It fired right up. Pressure adjustment easy and no problems.
Dwimood
Lincolnton nc
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thank you for replacing

It's working great now
Ted61
West Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house is awesome for the vast amount of parts

Save some money and buy sku:36G22-254 A universal gas valve but is the exact same as this one for almost half the price. Learned this after purchasing one from my supplier and matching up with universal one kept on truck. SupplyHouse for the win!!
Ryan
Louisiana
2 years ago
Was this review helpful to you?

Gas Valve on Goodman

1/12/2025: just finished installing with gas tube/x3 orifices and new 3 cell heat exchanger and products are great so far. Been running for about 2hrs with no issues. If any develops, I will update.
israw40
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this part again.

Proper part with excellent customer support!
Dean
Chicago Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Yes, I worked perfectly as described.
Rollfast
Southern Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is my "Go-To" for repair parts!

New gas valve well packaged and shipped very quickly which I really appreciated. Fits fine and works as it should.
Rick
Diamond Springs, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely shop at supply house again

The part fit perfect and runs fine
Crazy keys
Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy