Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
APG1348070M41AA Parts - Amana Packaged Unit/RTU
Brand:
Goodman-Amana
SKU:
APG1348070M41AA
Replacement Parts
Search Parts:
SEARCH PARTS
Top Panel and Cabinet
–
Fan Blade 26" Swept Wing, 0150G00003SP
0150G00003SP
Goodman-Amana
1 Speed Condenser Fan Motor, 1/4 HP, 208/230V, 1.4A, 1075 RPM, 0131M00847S
0131M00847S
Goodman-Amana
(18)
Fan Grille Guard, 0152G00002S
0152G00002S
Goodman-Amana
(1)
Top Cover w/ Insulation, 20466001PDGS
20466001PDGS
Goodman-Amana
Door-Evap/Control 40 w/ Paint, 20464807PDGS
20464807PDGS
Goodman-Amana
Utility Panel 40 w/ Paint, 20466102PDGS
20466102PDGS
Goodman-Amana
Basepan and Blower
+
Compressor Assembly
+
Heat Exchanger Assembly
+
Control Panel
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana Packaged Unit/RTU APG1348070M41AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video