Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ASZ160301/ASZ160301LC Parts - Amana ASZ Series Heat Pump
Brand:
Goodman-Amana
SKU:
ASZ160301/ASZ160301LC
MANUALS (1)
Replacement Parts List
Replacement Parts List
Description
–
This item is ASZ160301/ASZ160301LC - Amana ASZ Series Heat Pump.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
23
Replacement Parts
3/8" Sweat Service Valve, 0151R00187S
SKU:
0151R00187S
Goodman-Amana
Valve Core, B1787000
SKU:
B1787000
Goodman-Amana
610/420# High Pressure Switch, 0130R00003SP
SKU:
0130R00003SP
Goodman-Amana
Reversing Valve Coil, B1225022S
SKU:
B1225022S
Goodman-Amana
Limit Switch, 0130M00106
SKU:
0130M00106
Goodman-Amana
1/6 HP, 810 RPM, 1 Speed Blower Motor (208-230V), 0131M00060SP
SKU:
0131M00060SP
Goodman-Amana
5/35 MFD 440V Dual Round Run Capacitor, CAP050350440RSP
SKU:
CAP050350440RSP
Goodman-Amana
Cap With Out Ring, 0163M00175
SKU:
0163M00175
Goodman-Amana
Low Pressure Switch, 0130M00088SP
SKU:
0130M00088SP
Goodman-Amana
Compressor Grommet, B1339533
SKU:
B1339533
Goodman-Amana
Reversing Valve Coil Leads, 0130M00410
SKU:
0130M00410
Goodman-Amana
26" Aluminum Fan Blade CCW, 10625738S
SKU:
10625738S
Goodman-Amana
24v CoreSense Module, 571006700S
SKU:
571006700S
Goodman-Amana
230V 40W Belt Crankcase Heater, 0163R00002S
SKU:
0163R00002S
Goodman-Amana
Valve, Hx Txv R-410a, 0151R00192S
SKU:
0151R00192S
Goodman-Amana
Compressor Scroll Harness, 0159R00002P
SKU:
0159R00002P
Goodman-Amana
Valve Base Assembly 3/4 Open Left, 0151R00185S
SKU:
0151R00185S
Goodman-Amana
Base Pan, 0121R00007PDGS
SKU:
0121R00007PDGS
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video