Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ASZ160421LB Parts - Amana ASZ Series Split System Heat Pump - 3.5 Ton - 16 SEER
Brand:
Goodman-Amana
SKU:
ASZ160421LB
MANUALS (1)
Replacement Parts List
Replacement Parts List
Description
–
Amana ASZ Series Split System Heat Pump - 3.5 Ton - 16 SEER (ASZ160421LB)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
15
Replacement Parts
Valve Core, B1787000
SKU:
B1787000
Goodman-Amana
Reversing Valve Coil, B1225022S
SKU:
B1225022S
Goodman-Amana
Limit Switch, 0130M00106
SKU:
0130M00106
Goodman-Amana
Cap With Out Ring, 0163M00175
SKU:
0163M00175
Goodman-Amana
Reversing Valve, 0151R00071SP
SKU:
0151R00071SP
Goodman-Amana
Compressor Grommet, B1339533
SKU:
B1339533
Goodman-Amana
Compressor Scroll Harness, 0159R00002P
SKU:
0159R00002P
Goodman-Amana
24v CoreSense Module, 571006700S
SKU:
571006700S
Goodman-Amana
22" 3-Blade Fan (24° Pitch), B1086750SP
SKU:
B1086750SP
Goodman-Amana
230V 40W Belt Crankcase Heater for GSZ140421, GSZ140481, GSZ140601, 0163R00003S
SKU:
0163R00003S
Goodman-Amana
45/5MFD 440V Dual Run Capacitor
SKU:
CAP050450440RTP
Goodman-Amana
Sw-Cutout Hi Press, 0130R00003
SKU:
0130R00003
Goodman-Amana
Accumulator, B1226207
SKU:
B1226207
Goodman-Amana
Muffler 1/2 X 1/2, 0162R00007
SKU:
0162R00007
Goodman-Amana
Control Cover, 0121R00053PDGS
SKU:
0121R00053PDGS
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video