Apply to be a TradeMaster!
Main product image of 22" 3-Blade Fan (24° Pitch), B1086750SP
Magnifying glass
Hover image to zoom
22" 3-Blade Fan (24° Pitch), B1086750SP
Magnifying glass
Hover image to zoom
$99.32 each
In Stock
In Stock
Get 11 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
B1086750SP is an official OEM 22" 3-Blade Fan (24° Pitch) for Goodman-Amana HVAC equipment.

Specs

–
Pitch:

24

Blade Length:

22"

Number of Blades:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Top Panel, 1779415PS
SKU: 1779415PS
Goodman-Amana

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect Match

Unit matched perfectly, I was able to get this assembly faster than my local supplier!
John
Milford, Ct
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

came quickly and works beautifully

This AC fan blade replaces one that was bent. It is perfect.. No vibration at all. Thanks.
Cdog
Beaufort SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and

Quick shipping and great price. Will buy from again !!!
Rodney
Myrtle Beach
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

Works like original, good price, and reasonable ship time.
Hank
Houston, Tx.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy