Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AV18-30-08 Parts - Amana Air Handler
Brand:
Goodman-Amana
SKU:
AV18-30-08
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
WRAPPER
1721116
Sorry, we don't currently sell this item.
Request This Item
BOTTOM TIE CHANNEL
1721913
Sorry, we don't currently sell this item.
Request This Item
UPPER TIE PLATE
1721908
Sorry, we don't currently sell this item.
Request This Item
LOWER ACCESS PANEL
1722056P
Sorry, we don't currently sell this item.
Request This Item
UPPER ACCESS PANEL [
1722034
Sorry, we don't currently sell this item.
Request This Item
Heating Element 8 Kw, B1037487S
B1037487S
Goodman-Amana
60 Amp Circuit Breaker, CBK2PD240VC060S
CBK2PD240VC060S
Goodman-Amana
(7)
Heat Sequencer, B1256559
B1256559
Goodman-Amana
(4)
Limit Switch (L150-45F), B1370115
B1370115
Goodman-Amana
(6)
TERMINAL BOARD (LOW VOLTAGE)
B1368259
Sorry, we don't currently sell this item.
Request This Item
SERVICE BLOWER ASSY
7682144S
Sorry, we don't currently sell this item.
Request This Item
ECM Blower Motor, 1/2 HP, B13400702ABS
B13400702ABS
Goodman-Amana
9-8Dd 1/2"Bore Ccw Blwr Wheel, B1368037S
B1368037S
Goodman-Amana
BLOWER MOUNTING ANGLE
1717103
Sorry, we don't currently sell this item.
Request This Item
SERVICE COIL ASSY
158542724NS
Sorry, we don't currently sell this item.
Request This Item
FLOWRATOR .074
B1313674
Sorry, we don't currently sell this item.
Request This Item
Condensate Pan, 20" x 17", B1755917HDF
B1755917HDF
Goodman-Amana
(5)
Blower Shell Assembly, 1439392S
1439392S
Goodman-Amana
Condensate Drain Pan, B1755930L
B1755930L
Goodman-Amana
FILTER COVER
1722041
Sorry, we don't currently sell this item.
Request This Item
CIRCUIT BREAKER PLATE
1495206
Sorry, we don't currently sell this item.
Request This Item
Motor Mount Band, B1376851
B1376851
Goodman-Amana
MOTOR MOUNT ARM (QTY 3)
0171M00011
Sorry, we don't currently sell this item.
Request This Item
Blower Mount, Angle, 0121A00027S
0121A00027S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana Air Handler AV18-30-08
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video