Apply to be a TradeMaster!
Main product image of 1 Phase Blower Motor, 1/4 HP, 0131M00018PSP
Magnifying glass
Hover image to zoom

1 Phase Blower Motor, 1/4 HP, 0131M00018PSP

SKU:
0131M00018PSP
Rating:
(8)
Q&A:
(0)
1 Phase Blower Motor, 1/4 HP, 0131M00018PSP
Magnifying glass
Hover image to zoom
$210.17 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
1100 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
0131M00018PSP is an official OEM 1 Phase Blower Motor, 1/4 HP for Goodman-Amana HVAC equipment.

Specs

–
Speeds:

1

Phase:

1

Horse Power:

1/4

Voltage:

208V

230V

RPM:

1100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Fan motor shipped quick and was best pricing I could find

Had the replacement motor in two days and is OEM Goodman. Working great so far. Also, supply house was the cheapest I could find it and free shipping.
K Fet
Eastern Oregon
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

My fan would stop working 3 mins after it turned on. I bought this fan motor and fit perfectly. Once installed, a/c unit started up again and no more issues. Perfect timing because Texas summer is coming! PS: one of the mounting screws was damaged, but luckily I was able to straighten it to fit
SelfRepairMan
Dallas Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thankful

So thankful that I was able to get this stock motor for my a/c unit. The local a/c repair guys quoted me $1200 to replace the motor and fan blade. Also, they couldn't get the motor and had to back order it. Got it here and shipped overnight.
J D
Fort Washington, MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good dual run capacitor for AC compressor and fan motor.

Made in USA. Easy to install and remove. I always turn capacitor so that label w. specs is easy to read when the panel is removed. Also always mark the capacitor w. Sharpie w. date it was installed for future reference.
DIY
TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect factory fit.

Perfect fit. No rewiring required. I would strongly suggest replacing the fan to avoid spending hours taking off the old fan from a rusty shaft.
John handyman
Holden Ma.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked great

The exact duplicate of original part.
ac man
North Carolinal
7 years ago
Was this review helpful to you?

yes

exact part , half cost , less than half ship time of local supplier. excellent supplier!!! thank you
dbwhite1355
sw indiana
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement!

Perfect fit for my son-in-laws Amana a/c unit
Doug the go to guy
Nashville, NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy