Shop Resideo Sale
Main product image of 21.5" Fan Blade (CCW, 1/2" Bore, 25° Pitch)
Magnifying glass
Hover image to zoom

21.5" Fan Blade (CCW, 1/2" Bore, 25° Pitch)

SKU:
B1086775SP
Rating:
(8)
Q&A:
(0)
21.5" Fan Blade (CCW, 1/2" Bore, 25° Pitch)
Magnifying glass
Hover image to zoom
$85.11 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
21-1/2" Diameter

Specs

–
Number of Blades:

3

Bore:

1/2"

Diameter (Inches):

21-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 8 reviews
86% would recommend this product
4.5
out of 8 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
0%
2 star
0%
1 star
13%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Quality Part

Quality part and cheap. Works great
Tee
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct Fit - Would buy again

I have an old 2.5 Ton Goodman Heat Pump. This blade fit perfectly.
Marty
Florence, MS
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

Matched my motor, quiet, light weight and smooth running
coach
Augusta,Ga.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes if needed to

worked out great. thanks for being around.It was an easy repair.
none
md
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would and will do business with these folks again.

Fan blade cracked on my outside a/c unit. Vibrating badly. I received new faster than I thought, put it on, solved my problem. I'm happy.
Rab
Newton, Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Very fast delivery. Good price,
Kelly
Louisville
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouldn't buy this product if I am in a rush

Delivery came very late beyond the promised date window. Product was as expected. Price is very competitive compared to local suppliers
Eth
Dallas, Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit...

the fan blade fit perfectly...thanks for having it available...
linda
Seaford, DE
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy