Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Transformer, 120/24V 40VA, B1141605
Brand:
Goodman-Amana
SKU:
B1141605
Rating:
(0)
Q&A:
(0)
B1141605 has been discontinued
Discontinued September 17, 2013
This product was discontinued by the manufacturer.
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
Transformer, 120/24V 40VA, 0130M00140S
Brand:
Goodman-Amana
SKU:
0130M00140S
(4)
Out of Stock
Get it
Tue, Jun 30 - Wed, Jul 8
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
24V, 120v
Description
–
B1141605 is an official OEM Transformer, 120/24V 40VA for Goodman-Amana HVAC equipment.
Specs
–
Voltage:
24V
120v
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video