Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Goodman-Amana Parts
Goodman Amana Flame Sensors
Flame Sensor Replacement, B1172605
Brand:
Goodman-Amana
SKU:
B1172605
Rating:
(1)
Q&A:
(0)
Hover image to zoom
B1172605 has been discontinued
Discontinued September 1, 2026
This product was discontinued by the manufacturer.
Description
–
B1172605 is an official OEM Flame Sensor Replacement for Goodman-Amana HVAC equipment.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Flame Sensor Replacement, B1172601
SKU:
B1172601
Goodman-Amana
Flame Sensor w/ 90 Degree Bend, 10735201
SKU:
10735201
Goodman-Amana
Furnace Ignitor, B1401018S
SKU:
B1401018S
Goodman-Amana
Flame Sensor, 0130F00010S
SKU:
0130F00010S
Goodman-Amana
Flame Sensor 48GS400192
SKU:
48GS400192
Carrier
Universal Hot Surface Ignition Integrated Furnace Control, S9200U1000
SKU:
S9200U1000
Resideo
Flame Sensor Replacement, C6437502
SKU:
C6437502
Goodman-Amana
Flame Sensor Replacement, 28M97
SKU:
28M97
Lennox
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Flame sensor.
The exact part I neded to get my furnace back up and running. Thanks
Jayme
Atlanta
11 months ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video