Apply to be a TradeMaster!
Main product image of Universal Hot Surface Ignition Integrated Furnace Control, S9200U1000
Magnifying glass
Hover image to zoom

Universal Hot Surface Ignition Integrated Furnace Control, S9200U1000

Brand:
Resideo
SKU:
S9200U1000
Rating:
(27)
Q&A:
(3)
Universal Hot Surface Ignition Integrated Furnace Control, S9200U1000
Magnifying glass
Hover image to zoom
$173.82 each
In Stock
In Stock
Get 130 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Intermittent Hot Surface Pilot

Description

–
Product Overview

The S9200U1000 Universal Integrated Furnace Control can be used with conventional thermostats as well as the EnviraCOM enabled VisionPRO IAQ and FocusPRO. It is intended for residential natural or liquid propane fueled furnaces only. The S9200U1000 EnviraCOM communications capability allows its use in twinning applications and enables communication with local and remote diagnostic devices such as the QuickLook hand held device (QuickLook 72), EnviraLINK® web-based application and the W8735D Telephone Access Universal Hot Surface Ignition Integrated Furnace Control. Controls a standard induction-type circulating fan motor.

Features
  • Main burner ignition using a 120V hot surface igniter.
  • Flame rectification circuit to monitor flame presence.
  • Monitoring of system pressure switch, high temperature limit, and rollout functions.
  • Appliance operation/safety requirements controlled via microprocessor.
  • Control of a standard induction-type circulating fan motor (based on appliance requirements), in response to a conventional low voltage or EnviraCOM thermostat.
  • LED system status, performance and diagnostic indication.
  • Wire harnesses provided for simple replacement of most IFCs and integration with most heating and cooling appliances.
  • Twinning capability
  • EnviraCOM communication capability to enable local and/or remote system status, diagnostics, troubleshooting, and HVAC system control.
Specifications
  • Description: Universal single stage heating & cooling
  • Line Voltage: 120Vac (97-132 Vac)
  • Low Voltage: 24V (18-30Vac)
  • Frequency: 60 Hz
  • Operating Temperature (F): -40 F to +175 F
  • Operating Temperature (C): -40 C to +79 C
  • Operating Humidity Range (% RH): 0% to 95% non-condensing
  • Igniter Current: 1.0A resistive @ 95Vac output
  • Thermostat Anticipator Setting: (Stage 1 only) 100mA
  • PrePurge: 30 seconds
  • HSI Warmup Time: 17/27 or 30/30 seconds
  • Trial For Ignition: 4, 6, or 8 seconds
  • PostPurge: 15 seconds
  • Interpurge: 60 seconds
  • Ignition Trials: Three, two tries if flame is not sensed
  • Flame Failure Response Time: 2 Seconds max @ 1µA
  • Number of LEDs: 3
  • Heat On Fan Delay: 30 or 60 seconds
  • Heat Off Fan Delay: 60, 90, 120, or 180 Seconds
  • Cool Fan On Delay: 5 seconds
  • Cool Fan Off Delay: 0 or 60 seconds
  • Gas Control Used With: Any 24Vac redundant, direct ignition gas control rated at 1.5A or less. Honeywell VR8205 recommended.
  • Cooling Contactor Used With: Any 24Vac contactor rated at 1.0A or less
  • Induced Draft Blower Load: 2.2FLA / 25LRA max @120Vac
  • Circulator Load: 14.5FLA / 25LRA max @120Vac
  • Type of Fan Used With: Standard Induction-Type Circulating Fan

Specs

–
Ignition Type:

Intermittent Hot Surface Pilot

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Universal Hot Surface Ignition Integrated Furnace Control, S9200U1000
Universal Hot Surface Ignition Integrated Furnace Control, S9200U1000
SKU: S9200U1000
(27)

You May Also Need

Universal Silicon Carbide Integrated Ignition Control
SKU: 50A55-843
White Rodgers

Product Reviews

4.74 out of 27 reviews
96% would recommend this product
4.74
out of 27 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
15%
3 star
0%
2 star
4%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Good alternative to original parts

I used this to replace a failed control board in my Aire Flo AF92 furnace. It was about 1/3 the price of a factory original part and because Aire Flo is not a popular brand parts are hard to find for it. The replacement was a direct plug in using the included wiring harness with no wiring modification required. Very happy with the purchase, I hope it lasts longer than the original control board.
VS

Most Liked Negative Review

Honey Well Universal Furnace Control

Much more complicated than described...It is "not a simple replacement board for most brands" and has a more limited use than stated.
Showing 1-10 of 27 reviews

Great Replacement Board!

This Worked Great On A 1997 Rheem Furnace, Non-Spark. It Had The 120 V Igniter. The Board Was Not Listed On The Replacement But Still Worked. Very Happy With This Product, Can't Be Supplyhouse.Com They Are Awesome!
Joe In Colorado
Colorado Springs, Ceo
7 months ago
Was this review helpful to you?

I use this board for many years

Quality, reliable , replaces majority of boards.
Mrb
Nj
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I will definitely buy it again 👍👍

I actually bought the product for my neighbor he is an elderly man and I just wanted to help him with his heater unit. Last time he paid around $800 dollars to have it fixed and it was just the bad board. So I decided to order and change it for him great product works super good 👍 thank you 🙏.
Jose Chavez
Hayward ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great part

works well
bear
01752
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Furnace Control

Replaced same unit that was replaced several year ago same as replacement and is working.
gnagle
Charles Town. WV
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Item as described

Excellent for truck stock, new item as described, Super fast shipping.
Boilerbill
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good!

good
tian
atlanta
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product

Fit right in and works perfectly. Included all adapter cables.
Keith
Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My new supplier of choice!

This was exactly what I needed and arrived faster than I expected. I especially appreciate their return policy! I had inadvertently ordered a wrong part earlier and was able to return it to them with no restocking fees. They also offered me the UPS shipping tag (my expense) to make the return as easy as possible for me. My heart goes out to this company! They are now on the top of my list.
Dean
Bellevue, WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got it next day, worked perfectly!

The furnace fired right up after I replaced the board. My father even bought a couple of parts from Supply House a couple of days after I received mine. I am very pleased with the price and experience.
Chip off the Old Block
Columbia City, IN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Replaced Nordyne furnace gr4ga control board with a Honeywell s9200u1000 universal control and the furnace will not fire, AC does work. Getting a 3+6 fault code "reverse line Polarity or poor earth ground". I have reversed the priXXXXX XXXXXnes, switched low voltage lines, checked and rechecked grounding conductor/ neutral. I have even tried running a separate ground to the board. Any thoughts, I am stumped.

Asked by captcrunch 14 years ago

Add your answer

* Required Field
- Another PexSupply Customer

I had a similar problem. I reversed the leads on the transformer that feeds this circuit board.

Was this review helpful to you?
- Another PexSupply Customer

I would take a look at the breaker and make sure you didn't lose your bonding wire. Take the a/c out of the loop to maek sure there isn't something going on there.

Was this review helpful to you?

Q: I have the 9200u1000 board and need to know what is the appropriate type of flame sensor to install,,, The old obsolete board looked at the HSI for a signal.

Asked by Kevin 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You will need the same type of flame sensor.

Was this review helpful to you?

Q: at present my furnace has a 50a55-843 intergrated control board which calls for a silicn carbide ignitor 1111107 can i replace with the s9200u1000 and would it upgrade to a nitride ignitor

Asked by robert 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you would be able to replace the 50A55-843 with the Honeywell S9200U1000. The universal ignitor 21D64-2 would be the appropriate ignitor for that control board - it would not upgrade to a nitride ignitor.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy