Shop Resideo Sale
Main product image of 2 Speed Blower Motor, 3/4 HP, B13400208S
Magnifying glass
Hover image to zoom

2 Speed Blower Motor, 3/4 HP, B13400208S

SKU:
B13400208S
Rating:
(1)
Q&A:
(0)
2 Speed Blower Motor, 3/4 HP, B13400208S
Magnifying glass
Hover image to zoom
$371.34 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Amperage
4.3 Amps

Description

–
2 Speed Blower Motor, 3/4 HP
Includes mounting bracket ring and supports

Specs

–
Voltage:

208V

230V

Amperage:

4.3

Horse Power:

3/4

Speeds:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blower Wheel, 10" x 10", D6723306S
SKU: D6723306S
Goodman-Amana

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Solid motor! Excellent fit. But bracket bent to hello!

This came in a single long box, and there were only a couple of very deflated air bags in there with it. OMGosh, every thing was so tumbled and thrashed inside the box! By the time it arrived, I actually didn't recognize the motor braket strap, when I extracted it from the box. The legs and bushings survived though. And oly a little of the insulation on one wire was stipped away. But as for the motor band? Well I tried my level best to reshape the band enough to mount the new arms, but it was hopeless. By the time I gave up on the new band, and finally managed to remove the rusty old band, from the old motor, to use it instead, I had doubled my normal service call time. I had to eat that loss, so the motor actually cost me about double. There was very little profit on this job. All that attic time for mostly nothing! I love SupplyHouse. Their products are outstanding, and I will still always use them for everything except motors in the future. I will however have to source motors elsewhere, until the shipping and packing department start showing the same level of excellence as the rest of the company. I'm so sorry SupplyHouse, I love you guys, but we just can't take those kind of hits. Maybe if the guys in shipping, knew how badly they impact the company, they would change. Larry. AC Tech.
Larry
Casa Grande, AZ
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy