Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Goodman-Amana Parts
Goodman Amana Miscellaneous Parts
440V Dual Round Capacitor (40/5 MFD), CAB050400440CT
Brand:
Goodman-Amana
SKU:
CAB050400440CT
Rating:
(2)
Q&A:
(0)
Hover image to zoom
CAB050400440CT has been discontinued
Discontinued May 31, 2026
This product was discontinued by the manufacturer.
This item replaces:
CAP050400440RTP
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
440V Dual Round Capacitor (40/5 MFD)
Brand:
Goodman-Amana
SKU:
CAP050400440RTP
(4)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
440v
40/5 MFD
Description
–
CAB050400440CT is an official OEM 440V Dual Round Capacitor (40/5 MFD) for Goodman-Amana HVAC equipment.
Specs
–
Voltage:
440v
MFD:
40/5
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
4.5
out of 2 reviews
100%
would recommend this product
4.5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
This was a perfect match
It was delivered exactly when they said it would. It was a perfect match fit perfect.
Satisfied customer
Florida
1 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Goodman unit
The product was spot on what I needed. Working so far.
Andrew
ST. ALBANS,WV
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video