Shop Resideo Sale
Main product image of 440V Dual Round Capacitor (40/5 MFD)
Magnifying glass
Hover image to zoom

440V Dual Round Capacitor (40/5 MFD)

SKU:
CAP050400440RTP
Rating:
(4)
Q&A:
(0)
440V Dual Round Capacitor (40/5 MFD)
Magnifying glass
Hover image to zoom
$76.04 each
In Stock
In Stock
Get 13 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
40/5 MFD

Description

–
440V Dual Round Capacitor (40/5 MFD)

Specs

–
Voltage:

440v

MFD:

40/5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great OEM Product

Very easy to install.
Owner
Crest Hill. Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Such a small component of such a necessary commodity

I always keep a spare one on hand because it always fails on the hottest Sunday and it's so easy to replace!
Hmswee10
Summit, Mississippi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement for old capacitor

Great.
AY
Montgomery County, Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy from Supply House again

Fast shipping, great customer service
Dirtcar03
Maryland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy