Shop Resideo Sale
Main product image of 70+5 MFD 440V Dual Capacitor, CAB050700440CT
Magnifying glass
Hover image to zoom

70+5 MFD 440V Dual Capacitor, CAB050700440CT

SKU:
CAB050700440CT
Rating:
(2)
Q&A:
(0)
70+5 MFD 440V Dual Capacitor, CAB050700440CT
Magnifying glass
Hover image to zoom
CAB050700440CT has been discontinued
Discontinued November 6, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
70+5 MFD 440V Dual Capacitor
SKU:CAP050700440RTP
(6)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
70+5 MFD

Description

–

CAB050700440CT is an official OEM 70+5 MFD 440V Dual Capacitor for Goodman-Amana HVAC equipment.

Specs

–
MFD:

70+5

Voltage:

440v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Will buy again

I bought 2 of these as spare as my AC went out Saturday night and these did not come till Tuesday. Monday morning, I bought a capacitor from local store and sounds failing after a week. Thanks to these parts my AC did not suffer loss time.
Andy
VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

Worked great. Stock image matched that off my Goodman AC, the capacitor that showed up had different labeling, but the stats were all the same. Would buy again, and fast shipping over a holiday weekend. Most likely an updated version, as my AC is 5 years old. Highly recommended company. Thanks
Howdy
Peoria AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?