Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CK18-1 Parts - Amana Air Conditioner
Brand:
Goodman-Amana
SKU:
CK18-1
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Top Panel w/ Paint, 1779405PS
1779405PS
Goodman-Amana
Coil; Cond, Formed - 22.5" x 60"
1265000
Sorry, we don't currently sell this item.
Request This Item
Grille; Inlet, 22.5"
B1259522
Sorry, we don't currently sell this item.
Request This Item
Drier; Filter
B1219217
Sorry, we don't currently sell this item.
Request This Item
Pan; Bottom, Small
1787209P
Sorry, we don't currently sell this item.
Request This Item
Valve; Base, Liquid Line - 3/8" Sweat x 3/8" Sweat
B1282565
Sorry, we don't currently sell this item.
Request This Item
Cover; Control Box
1787624P
Sorry, we don't currently sell this item.
Request This Item
Dual Capacitor 25/5 Mfd 370v, B94576000
B94576000
Goodman-Amana
1 Speed Condenser Fan Motor (1/6 HP), B13400251S
B13400251S
Goodman-Amana
(6)
18" Fan Blade, B1086756S
B1086756S
Goodman-Amana
(4)
230v 1 Ph 18400 Btu R22 Reciprocating Compressor, CR18K6E-PFV-925
CR18K6E-PFV-925
Copeland
Compressor Grommet, B1339530
B1339530
Goodman-Amana
Valve Core, B1787000
B1787000
Goodman-Amana
Valve Base Assembly 3/4 Open Left, 0151R00185S
0151R00185S
Goodman-Amana
(2)
Control Box
1787623
Sorry, we don't currently sell this item.
Request This Item
24V 2 Pole 30 Amp Double Pole Contactor, CONT2P030024DS
CONT2P030024DS
Goodman-Amana
Access Panel; 22.5"
1787706P
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is CK18-1 - Amana Air Conditioner
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video