Apply to be a TradeMaster!
Main product image of 18" Fan Blade, B1086756S
Magnifying glass
Hover image to zoom

18" Fan Blade, B1086756S

SKU:
B1086756S
Rating:
(4)
Q&A:
(1)
18" Fan Blade, B1086756S
Magnifying glass
Hover image to zoom
$97.74 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18"

Description

–
B1086756S is an official OEM 18" Fan Blade for Goodman-Amana HVAC equipment.

Specs

–
Size:

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 18" Fan Blade, B1086756S
18" Fan Blade, B1086756S
SKU: B1086756S
(4)

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

I would buy again

Super easy trade out. Works great.
Tom
Murphy, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thank you for sending the fan blade earlier than expected.

Thank you for sending the fan blade earlier than expected. My husband installed it and it works great.
Claudia
San Diego
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Goodman condenser fan motor

The blade size is slightly bigger compared to oem but system is working just fine so far
Cuth
Leominster MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product from this company again!

Product great! Packaged safely. Shipped on time, arrived quickly. Customer service terrific!
Leigh
Chicago
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The picture shows 4 blades, but I believe the part (below) is actually 3 blades, 18". Can you confirm if this is 3 or 4 blades? Is the following compatible with a CK24-1B Goodman condenser? ---- 18" Fan Blade Goodman-Amana brand logo SKU B1086756S Brand Goodman-Amana

Asked by Jesse 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Jon

This fan has 3 blades, and it will fit all CK24-1 Goodman models.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy