Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CK60-3 Parts - Amana Air Conditioner
Brand:
Goodman-Amana
SKU:
CK60-3
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Top Panel, 1779415PS
1779415PS
Goodman-Amana
(1)
Coil; Cond, Formed - 30" x 84"
1264926
Sorry, we don't currently sell this item.
Request This Item
Grille; Inlet, 30" Large
B1259630
Sorry, we don't currently sell this item.
Request This Item
Bi-Flow Filter Dryer, 0162R00056SP
0162R00056SP
Goodman-Amana
Pan; Bottom, Large
1787210P
Sorry, we don't currently sell this item.
Request This Item
Valve; Base, Liquid Line - 3/8" Sweat x 3/8" Sweat
B1282565
Sorry, we don't currently sell this item.
Request This Item
Cover; Control Box
1787624P
Sorry, we don't currently sell this item.
Request This Item
Capacitor; Run 5 MFD, 370 VAC
B945650
Sorry, we don't currently sell this item.
Request This Item
Conden Fan Motor 1/4 HP 1Sp, 6Pl, PP3728
PP3728
Goodman-Amana
22" 3-Blade Fan (24° Pitch), B1086750SP
B1086750SP
Goodman-Amana
(4)
Compressor; 208/230/60/3
B9266353
Sorry, we don't currently sell this item.
Request This Item
Compressor Grommet, B1339533
B1339533
Goodman-Amana
Valve Core, B1787000
B1787000
Goodman-Amana
7/8" Service Valve, B12825167SP
B12825167SP
Goodman-Amana
(1)
Box; Control
1787623
Sorry, we don't currently sell this item.
Request This Item
Contactor; 40 Amp, 240 LRA, 3 Pole
CONT3P030024DS
Sorry, we don't currently sell this item.
Request This Item
Panel; Access, 30"
1787709P
Sorry, we don't currently sell this item.
Request This Item
Spray Paint; High Gloss Bahama Beige
B26OS8291
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is CK60-3 - Amana Air Conditioner
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video