Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Goodman-Amana Parts
Goodman Amana Miscellaneous Parts
2 Pole, 25 Amp Contactor (24v), CONT1P025024V
Brand:
Goodman-Amana
SKU:
CONT1P025024V
Rating:
(0)
Q&A:
(0)
Hover image to zoom
CONT1P025024V has been discontinued
Discontinued July 10, 2023
This product was discontinued by the manufacturer.
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
24V 2 Pole 30 Amp Double Pole Contactor, CONT2P030024DS
Brand:
Goodman-Amana
SKU:
CONT2P030024DS
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
24V
25 Amps
Description
–
CONT1P025024V is an official OEM 2 Pole, 25 Amp Contactor (24v) for Goodman-Amana HVAC equipment.
Specs
–
Poles:
2
Amperage:
25
Voltage:
24V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Poles
...
Amperage
...
Voltage
...
CURRENT ITEM
2 Pole, 25 Amp Contactor (24v), CONT1P025024V
SKU:
CONT1P025024V
Goodman-Amana
2
25
24V
2 Pole Contactor (24V, 25 Amp)
SKU:
C225A
Packard
2
25
24V
×
Video