Shop Resideo Sale
Main product image of 1 Pole, 25 Amp Contactor (240 VAC), CONT1P025240VS
Magnifying glass
Hover image to zoom

1 Pole, 25 Amp Contactor (240 VAC), CONT1P025240VS

SKU:
CONT1P025240VS
Rating:
(12)
Q&A:
(0)
1 Pole, 25 Amp Contactor (240 VAC), CONT1P025240VS
Magnifying glass
Hover image to zoom
$37.05 each
In Stock
In Stock
Get 40 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
25 Amps
Product Highlight: Voltage
240v

Description

–
CONT1P025240VS is an official OEM 1 Pole, 25 Amp Contactor (240 VAC) for Goodman-Amana HVAC equipment.

Specs

–
Amperage:

25

Voltage:

240v

Poles:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Voltage
CURRENT ITEM
Product Image of 1 Pole, 25 Amp Contactor (240 VAC), CONT1P025240VS
1 Pole, 25 Amp Contactor (240 VAC), CONT1P025240VS
SKU: CONT1P025240VS
(12)
25
240v
40
120/208/240V

Product Reviews

3.5 out of 12 reviews
64% would recommend this product
3.5
out of 12 Reviews
64% would recommend this product
WRITE A REVIEW
5 star
58%
4 star
0%
3 star
8%
2 star
0%
1 star
33%
WRITE A REVIEW

Most Liked Positive Review

System back on line

Worked just great. Got the heat pump back on line quickly. No relay chatter.
VS

Most Liked Negative Review

Please test your part prior to installation!!

The contacts on my old contactor switch were shot. After installing the contactor switch from Supply House, the contacts would still not engage even after verifying that the correct voltage was being supplied to the coil. After much troubleshooting, it was determined that the coil in the new contactor switch was 'open' (OL) when testing for its resistance. In lieu of sending the part back and waiting a few days for a new one, I ended up replacing the 'new' coil in the contactor switch with the functioning coil from my old part. New contactor switch with old coil works just fine. Not sure how this slipped through any QA checks before shipping. Part was a perfect fit, but save yourself some time and headaches by verifying the coil before you install this part!
Showing 1-10 of 12 reviews

I never received my order.

Over a course of two weeks and after calling for the third time, I was told the Contactor was not available. I got differing stories each time I called and feedback during the time I waited for my part was non existent.
Jack
Kingsport Tn.
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

DOA - Seems like they have a bad batch

Against my better judgement based upon the reviews I ordered this part and it was DOA. I went ahead and ordered the C125A instead. It is cheaper and should arrive tomorrow. Supply House did refund my money and did not want the defective item returned, so 5-stars to them.
MattS
Cincinnati,OH
1 years ago
Was this review helpful to you?

Never again

If i could rate zero stars, i would. Product is extremely inferior and cheaply made junk. Contactor was defective immediately from box and you even charged me to get a refund from you when the problem was 100 % on you.
Bill M
Jonesborough
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Please test your part prior to installation!!

The contacts on my old contactor switch were shot. After installing the contactor switch from Supply House, the contacts would still not engage even after verifying that the correct voltage was being supplied to the coil. After much troubleshooting, it was determined that the coil in the new contactor switch was 'open' (OL) when testing for its resistance. In lieu of sending the part back and waiting a few days for a new one, I ended up replacing the 'new' coil in the contactor switch with the functioning coil from my old part. New contactor switch with old coil works just fine. Not sure how this slipped through any QA checks before shipping. Part was a perfect fit, but save yourself some time and headaches by verifying the coil before you install this part!
MOJO
TEXAS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product worked as described

Worked well
a
a
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Defective part

We ordered a switch for our air conditioner and after it was installed determined it was defective as it did not correct the issue. I emailed the company with no response. We purchased the exact part locally and the AC is now working fine
Karen
Fair Play, SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality!

Works great! Exact replacement for my Goodman Package Heat pump contactor.
Tim
Moyock, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

System back on line

Worked just great. Got the heat pump back on line quickly. No relay chatter.
Soundengineer
Gilbert, Az
5 years ago
Was this review helpful to you?

Will use this company again

Fast shipping would order from supply house again
Chris w
Nashville TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Item as described.
Henry
Orlando
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy