Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CPJ18-1B Parts - Amana Heat Pump
Brand:
Goodman-Amana
SKU:
CPJ18-1B
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
22" 3-Blade Fan (24° Pitch), B1086750SP
B1086750SP
Goodman-Amana
(4)
3/8" Service Valve, 20163801
20163801
Goodman-Amana
Valve Base Assembly 3/4 Open Left, 0151R00185S
0151R00185S
Goodman-Amana
(2)
1 Phase Motor (208-230V, 1/6 HP, 815 RPM), 0131M00009PSP
0131M00009PSP
Goodman-Amana
(6)
Venturi
B1787811
Sorry, we don't currently sell this item.
Request This Item
1 PH, R22 Scroll Compressor, 27300 BTU (230V)
CR28K6E-PFV-925
Copeland
2-wire Defrost Thermostat (L62-25F), 0130M00105
0130M00105
Goodman-Amana
(5)
Low Pressure Switch, 0130R00058SP
0130R00058SP
Goodman-Amana
Defrost Board, PCBDM101S
PCBDM101S
Goodman-Amana
(3)
Reversing Valve w/ Coil & Dryer, 0151R00069SP
0151R00069SP
Goodman-Amana
(2)
24v Reversing Valve Coil, B1225017
B1225017
Goodman-Amana
(5)
Accumulator, B1226206
B1226206
Goodman-Amana
(1)
Compressor Grommet, B1339533
B1339533
Goodman-Amana
Tubing Assembly; Cond Coil, 32.5"
1264905
Sorry, we don't currently sell this item.
Request This Item
Top Panel; Louvered
1779404P
Sorry, we don't currently sell this item.
Request This Item
Bottom Panel Assembly
1779107P
Sorry, we don't currently sell this item.
Request This Item
Side Panel; 32.5"
1779232P
Sorry, we don't currently sell this item.
Request This Item
Access Panel; 32.5"
1779304P
Sorry, we don't currently sell this item.
Request This Item
24V 2 Pole 30 Amp Double Pole Contactor, CONT2P030024DS
CONT2P030024DS
Goodman-Amana
35/5 MFD Round Run Capacitor (370V)
12766
Jard
(5)
Flowrator; .055, Cond
B2114655
Sorry, we don't currently sell this item.
Request This Item
Muffler 1/2 X 1/2, B1219301
B1219301
Goodman-Amana
Inlet Grille; 32.5"
B1259432
Sorry, we don't currently sell this item.
Request This Item
Start Assist, B1141658
B1141658
Goodman-Amana
(4)
Partition Panel; 32.5"
1779532
Sorry, we don't currently sell this item.
Request This Item
Bi-Flow Filter Dryer, 0162R00056SP
0162R00056SP
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana Heat Pump CPJ18-1B
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video