Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CPJ30-1AB Parts - Amana Heat Pump
Brand:
Goodman-Amana
SKU:
CPJ30-1AB
MANUALS (1)
Replacement Parts List
Replacement Parts List
Description
–
Amana Heat Pump CPJ30-1AB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
13
Replacement Parts
2-wire Defrost Thermostat (L62-25F), 0130M00105
SKU:
0130M00105
Goodman-Amana
5/35 MFD 440V Dual Round Run Capacitor, CAP050350440RSP
SKU:
CAP050350440RSP
Goodman-Amana
24v Reversing Valve Coil, B1225017
SKU:
B1225017
Goodman-Amana
208/230V1Ph R22 Compressor, CR30K6EPFV875
SKU:
CR30K6EPFV875
Goodman-Amana
Compressor Grommet, B1339533
SKU:
B1339533
Goodman-Amana
Low Pressure Switch, 0130R00058SP
SKU:
0130R00058SP
Goodman-Amana
22" 3-Blade Fan (24° Pitch), B1086750SP
SKU:
B1086750SP
Goodman-Amana
1 Phase Motor (208-230V, 1/6 HP, 815 RPM), 0131M00009PSP
SKU:
0131M00009PSP
Goodman-Amana
Defrost Board, PCBDM101S
SKU:
PCBDM101S
Goodman-Amana
22" Fan Blade, B1086750S
SKU:
B1086750S
Goodman-Amana
Muffler 1/2 X 1/2, B1219301
SKU:
B1219301
Goodman-Amana
Accumulator, B1226206
SKU:
B1226206
Goodman-Amana
3/8" Service Valve, 20163801
SKU:
20163801
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video