Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GBI070A30A/P1176902F Parts - Amana Gas Furnace
Brand:
Goodman-Amana
SKU:
GBI070A30A/P1176902F
Description
–
This item is GBI070A30A/P1176902F - Amana Gas Furnace.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
12
Replacement Parts
Ignitor Clip, B1420601
SKU:
B1420601
Goodman-Amana
Limit Switch, 10250811
SKU:
10250811
Goodman-Amana
Flame Sensor Replacement, C6437502
SKU:
C6437502
Goodman-Amana
1/4" Turn for Door Switch Latch, B1388803
SKU:
B1388803
Goodman-Amana
Pressure Switch (-.54" WC), C6456508
SKU:
C6456508
Goodman-Amana
Natural Gas Burner Orifice, 0163F00018
SKU:
0163F00018
Goodman-Amana
Primary Limit Switch, M0352005
SKU:
M0352005
Goodman-Amana
Ignitor Replacement, D9918202A
SKU:
D9918202A
Goodman-Amana
3000 RPM 80% Inducer (115V), R0156859
SKU:
R0156859
Goodman-Amana
Gasket for 80% Inducers, D9863901
SKU:
D9863901
Goodman-Amana
Blower Cutoff, C6121810
SKU:
C6121810
Goodman-Amana
Blower Wheel, D6723302S
SKU:
D6723302S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video