Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HEC093H00HVXX/HEC093H00HVXXGA Parts - Amana High Efficiency Package Terminal Air Conditioner (PTAC)
Brand:
Goodman-Amana
SKU:
HEC093H00HVXX/HEC093H00HVXXGA
MANUALS (1)
Replacement Parts List
Replacement Parts List
Description
–
This product is HEC093H00HVXX/HEC093H00HVXXGA - Amana High Efficiency Package Terminal Air Conditioner (PTAC)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
19
Replacement Parts
Membrane, 0130P00109
SKU:
0130P00109
Goodman-Amana
Condenser Fan Motor, 0131P00030SP
SKU:
0131P00030SP
Goodman-Amana
2/25 Mfd Cap 450 Vac Round, CAP020250450CS
SKU:
CAP020250450CS
Goodman-Amana
Motor Mount Bracket, 0121P00048
SKU:
0121P00048
Goodman-Amana
Rubber Grommet, 60130203
SKU:
60130203
Goodman-Amana
Motor Cover, 0121P00070DG
SKU:
0121P00070DG
Goodman-Amana
Left End Cap, 0161P00022
SKU:
0161P00022
Goodman-Amana
Control Panel Cover & Membrane Kit, RSKP0015
SKU:
RSKP0015
Goodman-Amana
Right End Cap, 0161P00021
SKU:
0161P00021
Goodman-Amana
Bearing For PTAC Series E And G Units, 0163P00027
SKU:
0163P00027
Goodman-Amana
Thermistor, 0130P00098
SKU:
0130P00098
Goodman-Amana
Blower Wheel, 0150P00005S
SKU:
0150P00005S
Goodman-Amana
Condenser Fan Blade, 0161P00055S
SKU:
0161P00055S
Goodman-Amana
Condenser Shroud, 0161P00110S
SKU:
0161P00110S
Goodman-Amana
Circuit Board, RSKP0013
SKU:
RSKP0013
Goodman-Amana
Discharge Thermistor Yellow, 0130P00134
SKU:
0130P00134
Goodman-Amana
Cord 250V 15A Lcd W/Surge Prot, 0130P00112
SKU:
0130P00112
Goodman-Amana
208/240V Primary, 24V Secondary, 40va Xfrmr, 0130M00599S
SKU:
0130M00599S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video