Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
VCA42B2D/P1221324C Parts - Amana Remote Condensing Unit
Brand:
Goodman-Amana
SKU:
VCA42B2D/P1221324C
Replacement Parts
Search Parts:
SEARCH PARTS
Control Cover/Control Box
–
45/5MFD 440V Dual Run Capacitor
CAP050450440RTP
Goodman-Amana
(11)
2 Pole, 25 Amp Contactor (24v), CONT2P025024VS
CONT2P025024VS
Goodman-Amana
(7)
COVER-BENT CONTROL
20160404BND
Sorry, we don't currently sell this item.
Request This Item
.76 Flow Check Piston, B1789876
B1789876
Goodman-Amana
SERVICE VALVE PANEL [OBSOLETE]
20160205
Sorry, we don't currently sell this item.
Request This Item
CAPACITOR STRAP [OBSOLETE]
C6300513
Sorry, we don't currently sell this item.
Request This Item
Coil/Compressor/Tubing Assembly
+
Cabinet Top and Grille
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This item is VCA42B2D/P1221324C - Amana Remote Condensing Unit.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video