Apply to be a TradeMaster!
Main product image of 2 Pole, 25 Amp Contactor (24v), CONT2P025024VS
Magnifying glass
Hover image to zoom

2 Pole, 25 Amp Contactor (24v), CONT2P025024VS

SKU:
CONT2P025024VS
Rating:
(7)
Q&A:
(0)
2 Pole, 25 Amp Contactor (24v), CONT2P025024VS
Magnifying glass
Hover image to zoom
CONT2P025024VS has been discontinued
Discontinued July 30, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
24V 2 Pole 30 Amp Double Pole Contactor, CONT2P030024DS
SKU:CONT2P030024DS
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
25 Amps

Description

–
CONT2P025024VS is an official OEM 2 Pole, 25 Amp Contactor (24v) for Goodman-Amana HVAC equipment.

Specs

–
Poles:

2

Amperage:

25

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

440V Dual Round Capacitor (40/5 MFD)
SKU: CAP050400440RTP
Goodman-Amana

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
29%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Easy to locate part, shipped fast

Easy to find parts on website and fast shipping
James
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Replacement

Good to find the parts you need and SupplyHouse should be your "go-to" company.
BD
Nation's Capital
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Contactor for Goodman unit

The product works great, only thing was I needed a single pole not a double pole.
Andrew
St. ALBANS, WV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No regrets, but not exactly what it replaced

Funny that this is the third time I replaced this relay and every time I replace it, the relay looks different from the one that is being replaced.
Rickey
NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent part. Works perfectly.

Supply house again supplied this and a few other partsvto get our hvac back up and running. Thank you, A+++
Timedr
Pewaukee, WI
5 years ago
Was this review helpful to you?

Works brand new, again

Excellent service, shipping and product. Work's great Thanks
Dan
Ia.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I called a ordered the part. It was in stock and the guys there got in the mail. I received the part as quickly as possible and was exactly what I ordered. I installed the part and it works perfectly. I would recommend this company and I will use them again Thank you very much Gary Brown
Gary
San Diego CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?