Apply to be a TradeMaster!
Main product image of Goodman 3 - 3.5 Ton, Cased Evaporator Coil (W 21 x D 21 x H 22)
Magnifying glass
Hover image to zoom

Goodman 3 - 3.5 Ton, Cased Evaporator Coil (W 21 x D 21 x H 22)

Brand:
Goodman
SKU:
CAPF3642C6
Rating:
(0)
Q&A:
(0)
Goodman 3 - 3.5 Ton, Cased Evaporator Coil (W 21 x D 21 x H 22)
Magnifying glass
Hover image to zoom
CAPF3642C6 has been discontinued
Discontinued June 11, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Airflow
Downflow, Upflow
Product Highlight: Cooling Capacity (BTU)
42000 BTUs
Product Highlight: BTU
36000-42000
Product Highlight: Ton
3.5, 3
Product Highlight: Suction Line
7/8" SL
Product Highlight: Liquid Line
3/8"

Description

Note: When choosing a new coil please contact our Product Support to verify which coil replacement will work for your system. You can also find this information in the Cross Reference listed below.

The Goodman CAPF Cased Upflow/Downflow Indoor Coils are made for split system air conditioners and heat pumps. The cabinet is painted Architectural Gray. This evaporator coil operates with an air conditioner or heat pump of two different tonnages. The evaporator coil comes factory equipped with an orifice (Flowrater) for the small listed tonnage. If you are matching the evaporator with an air conditioner or heat pump of the higher tonnage, the Flowrater of that tonnage will need to be used. If you are just purchasing this evaporator and are going to match it with a unit of the higher tonnage listed on the description, you will need to purchase the larger Flowrater and install it in the evaporator before start up. Instead of Flowrater a Thermostatic Expansion Valve (TXV) may be used or required for some equipment. (For details click Specification Sheet)
Features
  • 10 Year Parts Warranty
  • Suitable for use with R410A and R22 refrigerants
  • Rust-proof, high-temperature, thermoplastic drain pans feature a low water-retention design
  • Available with check flowrater expansion device for heat pump or cooling-only applications
  • Rifled copper tubing and corrugated aluminum fin coils
  • Foil-faced insulation
  • High quality post-paint cabinet
  • Split-seam front for easy access

Note: Do not use these coils on oil furnaces or any applications where the temperature on the drain pan may exceed 300 degrees F. If you are going to use these coils on these applications, the factory installed drain pan must be replaced with a high temperature drain pan kits available as a field installed option.

Specs

Application:

HVAC

Airflow:

Downflow

Upflow

Cooling Capacity (BTU):

42000

BTU:

36000-42000

Ton:

3.5

3

Suction Line:

7/8"

Liquid Line:

3/8"

Coil Size:

16-3/4"W x 26"H

Plenum Opening:

20"W x 29"H

Weight (lbs):

61 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM