Apply to be a TradeMaster!
Main product image of AlumaFin7 2 Ton, Cased Evaporator Coil w/ Flowrater, R-22/R-410A (14" W x 21" D x 18" H)
Magnifying glass
Hover image to zoom

AlumaFin7 2 Ton, Cased Evaporator Coil w/ Flowrater, R-22/R-410A (14" W x 21" D x 18" H)

Brand:
Goodman
SKU:
CAPFA2418A6
Rating:
(0)
Q&A:
(0)
AlumaFin7 2 Ton, Cased Evaporator Coil w/ Flowrater, R-22/R-410A (14" W x 21" D x 18" H)
Magnifying glass
Hover image to zoom
CAPFA2418A6 has been discontinued
Discontinued November 14, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Refrigerant Type
R-410A
Product Highlight: Airflow
Downflow, Upflow
Product Highlight: Ton
2
Product Highlight: Width (Inches)
14" Width
Product Highlight: Height (Inches)
18" Height
Product Highlight: Suction Line
3/4" SL

Description

Please note: This product is ONLY available for sale in the following states: AK, CO, CT, ID, IL, IN, IA, KS, ME, MA, MI, MN, MO, MT, NE, NH, NJ, NY, ND, OH, OR, PA, RI, SD, UT, VT, WA, WV, WI, and WY. These products do not meet the minimum SEER requirements in all other states."

AlumaFin7 2 Ton, Cased Evaporator Coil w/ Flowrater, R-22/R-410A (14" W x 21" D x 18" H)

This award-winning AlumaFin7™ evaporator coil provides an efficient option for installations in space-constrained homes. The drain pan and cabinet door design provide enhanced coil reliability, offering homeowners the peace of mind they deserve.

Product Features
  • All-Aluminum evaporator coil
  • Optimized for use with R-410A refrigerant
  • CAPF, CAPFA, CAUF, CAUFA, CHPF, CSCF models feature a check flowrator for cooling and heat pump applications
  • 21” depth for easier attic access
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • Galvanized, leather grain-embossed finish
  • Rust resistant, thermoplastic drain pans featuring a low water-retention design
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • UV-resistant drain pan
  • AHRI certified; ETL listed
  • Specs

    Refrigerant Type:

    R-410A

    Application:

    HVAC

    Airflow:

    Downflow

    Upflow

    Ton:

    2

    Width (Inches):

    14"

    Height (Inches):

    18"

    Suction Line:

    3/4"

    Liquid Line:

    3/8"

    Used With:

    R22

    R410A

    Energy Star Rated:

    No

    Country of Origin:

    USA

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
    Box

    AlumaFin7 2 Ton, Cased Evaporator Coil w/ Flowrater, R-22/R-410A (14" W x 21" D x 18" H)

    Replacement Parts

    SKU: CAPFA2418A6

    Brand: Goodman

    Search Parts:
    SEARCH PARTS
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM