Apply to be a TradeMaster!
Main product image of AlumaFin7 2 Ton, Cased Evaporator Coil (14" W x 14" D x 22" H)
Magnifying glass
Hover image to zoom

AlumaFin7 2 Ton, Cased Evaporator Coil (14" W x 14" D x 22" H)

Brand:
Goodman
SKU:
CAPFA2422A6
Rating:
(0)
Q&A:
(0)
AlumaFin7 2 Ton, Cased Evaporator Coil (14" W x 14" D x 22" H)
Magnifying glass
Hover image to zoom
CAPFA2422A6 has been discontinued
Discontinued February 1, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
AlumaFin7 2 Ton, R-32, Painted Upflow/Downflow Evaporator Coil w/ TXV (14" W x 21" D x 22" H)
Brand:
Goodman
SKU:CAPTA2422A3
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Refrigerant Type
R-410A
Product Highlight: Airflow
Upflow, Downflow
Product Highlight: Ton
2
Product Highlight: Width (Inches)
14" Width
Product Highlight: Height (Inches)
22" Height
Product Highlight: Cooling Capacity (BTU)
24000 BTUs

Description

AlumaFin7 2 Ton, Cased Evaporator Coil (14" W x 14" D x 22" H)

Product Features
  • Single Piece Access Panel
    • Tighter Air Seal
    • Easier access to internals
  • Redesigned Rails
    • Nearly doubled thickness of drain pan rail
    • Provides stable structure to keep drain pan in place
  • New Drain Pan
    • Increased slope to 2.0° for better condensate management
  • Slide-In Grommet
    • Mounts on wrapper and access panel
    • Sturdier fit with suction tube
    • More robust part with improved air seal
  • Flowrator Mounting
    • Mounts to access panel for improved serviceability
  • Drain Port
    • Relocated to provide easier installations with furnaces
    • Molded gasket provides tighter air seal

Specs

Refrigerant Type:

R-410A

Application:

HVAC

Airflow:

Upflow

Downflow

Ton:

2

Width (Inches):

14"

Height (Inches):

22"

Cooling Capacity (BTU):

24000

BTU:

24000

Suction Line:

3/4"

Liquid Line:

3/8"

Used With:

R22

R410A

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM