The Day Savers – A National Tradesmen Day Contest
Main product image of AlumaFin7 2.5 Ton, Cased Evaporator Coil (14" W x 21" D x 22" H)
Magnifying glass
Hover image to zoom

AlumaFin7 2.5 Ton, Cased Evaporator Coil (14" W x 21" D x 22" H)

Brand:
Goodman
SKU:
CAPFA3022A6
Rating:
(0)
Q&A:
(0)
AlumaFin7 2.5 Ton, Cased Evaporator Coil (14" W x 21" D x 22" H)
Magnifying glass
Hover image to zoom
CAPFA3022A6 has been discontinued
Discontinued August 1, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Refrigerant Type
R-410A
Product Highlight: Airflow
Downflow, Upflow
Product Highlight: Ton
2.5
Product Highlight: Width (Inches)
14" Width
Product Highlight: Height (Inches)
22" Height
Product Highlight: BTU
30000

Description

AlumaFin7 2.5 Ton, Cased Evaporator Coil (14" W x 21" D x 22" H)

Product Features
  • Single Piece Access Panel
    • Tighter Air Seal
    • Easier access to internals
  • Redesigned Rails
    • Nearly doubled thickness of drain pan rail
    • Provides stable structure to keep drain pan in place
  • New Drain Pan
    • Increased slope to 2.0° for better condensate management
  • Slide-In Grommet
    • Mounts on wrapper and access panel
    • Sturdier fit with suction tube
    • More robust part with improved air seal
  • Flowrator Mounting
    • Mounts to access panel for improved serviceability
  • Drain Port
    • Relocated to provide easier installations with furnaces
    • Molded gasket provides tighter air seal

Specs

Refrigerant Type:

R-410A

Application:

HVAC

Airflow:

Downflow

Upflow

Ton:

2.5

Width (Inches):

14"

Height (Inches):

22"

BTU:

30000

Cooling Capacity (BTU):

30000

Suction Line:

3/4"

Liquid Line:

3/8"

Used With:

R410A

R22

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Box

AlumaFin7 2.5 Ton, Cased Evaporator Coil (14" W x 21" D x 22" H)

Replacement Parts

SKU: CAPFA3022A6

Brand: Goodman

Search Parts:
SEARCH PARTS
Valve Core, B1787000
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.