Shop Limited Time Deals
Main product image of AlumaFin7 2.5 Ton Painted Upflow/Downflow Evaporator Coil w/ Flowrater (21" W x 21" D x 22" H)
Magnifying glass
Hover image to zoom

AlumaFin7 2.5 Ton Painted Upflow/Downflow Evaporator Coil w/ Flowrater (21" W x 21" D x 22" H)

Brand:
Goodman
SKU:
CAPFA3022C3
Rating:
(0)
Q&A:
(0)
AlumaFin7 2.5 Ton Painted Upflow/Downflow Evaporator Coil w/ Flowrater (21" W x 21" D x 22" H)
Magnifying glass
Hover image to zoom
CAPFA3022C3 has been discontinued
Discontinued August 19, 2024
This product has been discontinued.

Product Highlights

Product Highlight: BTU
30000
Product Highlight: Cooling Capacity (BTU)
30000 BTUs
Product Highlight: Ton
2.5

Description

To receive the 10-Year Parts Limited Warranty, online registration must be completed within 60 days of installation. Online registration is not required in California or Quebec. The duration of warranty coverage in Texas and Florida differs in some cases.

Product Features
  • All-Aluminum evaporator coil
  • Optimized for use with R-32 refrigerant including circuits and manifolds
  • R-32 sensor designed for the life span of the coil
  • Standardized copper suction tube stub length
  • Vertical and horizontal models available
  • 21" depth for easier attic access
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • Galvanized, leather grain-embossed finish
  • Rust resistant, thermoplastic drain pans featuring a low water-retention design
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Drain pan rails designed to remove and reposition coils with ease without compromising structural integrity
  • UV-resistant drain pan
  • AHRI certified; ETL listed

Specs

BTU:

30000

Cooling Capacity (BTU):

30000

Ton:

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm