
This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.
| Refrigerant Type: | R-410A |
|---|---|
| Application: | HVAC |
| Airflow: | Downflow Upflow |
| Ton: | 3.5 |
| Width (Inches): | 21" |
| Height (Inches): | 26" |
| Cooling Capacity (BTU): | 42000 |
| BTU: | 42000 |
| Suction Line: | 7/8" |
| Liquid Line: | 3/8" |
| Used With: | R22 R410A |
| Country of Origin: | USA |