Apply to be a TradeMaster!
Main product image of AlumaFin7 2 Ton, Cased Evaporator Coil w/ TXV, R-410A (17.5" W x 21" D x 22" H)
Magnifying glass
Hover image to zoom

AlumaFin7 2 Ton, Cased Evaporator Coil w/ TXV, R-410A (17.5" W x 21" D x 22" H)

Brand:
Goodman
SKU:
CAPTA2422B4
Rating:
(0)
Q&A:
(0)
AlumaFin7 2 Ton, Cased Evaporator Coil w/ TXV, R-410A (17.5" W x 21" D x 22" H)
Magnifying glass
Hover image to zoom
CAPTA2422B4 has been discontinued
Discontinued November 21, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Airflow
Downflow, Upflow
Product Highlight: Ton
2
Product Highlight: Width (Inches)
17-1/2" Width
Product Highlight: Height (Inches)
22" Height
Product Highlight: Cooling Capacity (BTU)
30000 BTUs

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


As per the AIM Act of 2020, this R410A unit is no longer manufactured. The entire system must be replaced to accommodate the new A2L R32 refrigerant. Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.



AWST 1.5 Ton, Wall-Mount Air Handler, Multi-Speed Motor, 20.2" Cabinet with 8 kW Heater

This award-winning AlumaFin7 evaporator coil provides an efficient option for installations in space-constrained homes. The drain pan and cabinet door design provide enhanced coil reliability, offering homeowners the peace of mind they deserve.

AlumaFin7 2 Ton, Cased Evaporator Coil w/ TXV, R-410A (17.5" W x 21" D x 22" H)

Product Features
  • All-Aluminum evaporator coil
  • Optimized for use with R-410A refrigerant
  • CAPT, CAPTA, CHPT, CHPTA models feature factory-installed thermal expansion valves for cooling and heat pump applications
  • 21" depth for easier attic access
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • Galvanized, leather grain-embossed finish
  • Rust resistant, thermoplastic drain pans featuring a low water-retention design
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • UV-resistant drain pan
  • AHRI certified; ETL listed

Specs

–
Refrigerant Type:

R-410A

Application:

HVAC

Airflow:

Downflow

Upflow

Ton:

2

Width (Inches):

17-1/2"

Height (Inches):

22"

Cooling Capacity (BTU):

30000

BTU:

30000

Suction Line:

3/4"

Liquid Line:

3/8"

Used With:

R410A

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM