Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CE090-3T Parts - Janitrol Air Conditioner
Brand:
Goodman
SKU:
CE090-3T
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
22" 3-Blade Fan (24° Pitch), B1086750SP
B1086750SP
Goodman-Amana
(4)
1 1/8” SERVICE VALVE
B1282545
Sorry, we don't currently sell this item.
Request This Item
Assembly Base Valve 5/8" w/ Caps, 0151R00188S
0151R00188S
Goodman-Amana
COND MOTOR 1/4 HP, 1 SP
B13400247S
Sorry, we don't currently sell this item.
Request This Item
Valve Core, B1787000
B1787000
Goodman-Amana
COMPRESSOR
B9266700
Sorry, we don't currently sell this item.
Request This Item
TUBING ASSY, COND COIL
1262310
Sorry, we don't currently sell this item.
Request This Item
TOP PANEL
1779404P
Sorry, we don't currently sell this item.
Request This Item
BOTTOM PAN
1779106P
Sorry, we don't currently sell this item.
Request This Item
LEFT SIDE PANEL
1723705P
Sorry, we don't currently sell this item.
Request This Item
RIGHT SIDE PANEL
1723706P
Sorry, we don't currently sell this item.
Request This Item
PARTITION PANEL
1779532
Sorry, we don't currently sell this item.
Request This Item
REAR PANEL
1723708P
Sorry, we don't currently sell this item.
Request This Item
ACCESS PANEL
1723707P
Sorry, we don't currently sell this item.
Request This Item
3-Pole 40A 24V Contactor, CONT3P040024VS
CONT3P040024VS
Goodman-Amana
5 MFD/370V Oval Capacitor, CAP050000370VAP
CAP050000370VAP
Daikin
(1)
Mild Ambient Control, B1370117
B1370117
Goodman-Amana
Low Pressure Switch, B1360717
B1360717
Goodman-Amana
High Pressure Switch, 0130R00057
0130R00057
Goodman-Amana
INLET GRILLE
B1259432
Sorry, we don't currently sell this item.
Request This Item
BOTTOM PAN CHANNEL
1779705
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR GROMMET
B1339539
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Janitrol Air Conditioner CE090-3T
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video