Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CE120-3A Parts - Janitrol Air Conditioner
Brand:
Goodman
SKU:
CE120-3A
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts List
–
22"Dia 3Bld 30Deg Ccw Fan Bld, B1086748S
B1086748S
Goodman-Amana
(3)
1 1/8” SERVICE VALVE
B1282545
Sorry, we don't currently sell this item.
Request This Item
5/8” SERVICE VALVE
B1282573
Sorry, we don't currently sell this item.
Request This Item
1 Speed Condenser Fan Motor Kit (1/3 HP), 0131M00430SF
0131M00430SF
Goodman-Amana
(1)
Valve Core, B1787000
B1787000
Goodman-Amana
COMPRESSOR 128000, 200/230/60/3
ZR125KCTF5950
Sorry, we don't currently sell this item.
Request This Item
TUBING ASSY, COND COIL (QTY 2)
1262310
Sorry, we don't currently sell this item.
Request This Item
TOP PANEL (BAHAMA BEIGE) (OBSOLETE) - (QTY 2)
1779404P
Sorry, we don't currently sell this item.
Request This Item
BOTTOM PAN (BAHAMA BEIGE)
1779106P
Sorry, we don't currently sell this item.
Request This Item
LEFT SIDE PANEL (BAHAMA BEIGE)
1723705P
Sorry, we don't currently sell this item.
Request This Item
RIGHT SIDE PANEL (BAHAMA BEIGE) (OBSOLETE)
1723706P
Sorry, we don't currently sell this item.
Request This Item
PARTITION PANEL (QTY 2)
1779532
Sorry, we don't currently sell this item.
Request This Item
REAR PANEL (BAHAMA BEIGE) (OBSOLETE)
1723708P
Sorry, we don't currently sell this item.
Request This Item
ACCESS PANEL (OBSOLETE)
1723707P
Sorry, we don't currently sell this item.
Request This Item
3-Pole 40A 24V Contactor, CONT3P040024VS
CONT3P040024VS
Goodman-Amana
CAPACITOR 5/370V (QTY 2)
CAP050000370VAS
Sorry, we don't currently sell this item.
Request This Item
Mild Ambient Control, B1370117
B1370117
Goodman-Amana
Low Pressure Switch, B1360717
B1360717
Goodman-Amana
High Pressure Switch, 0130R00057
0130R00057
Goodman-Amana
INLET GRILLE (QTY 2)
B1259432
Sorry, we don't currently sell this item.
Request This Item
BOTTOM PAN CHANNEL (OBSOLETE) (QTY 2)
1779705
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR GROMMET (QTY 4)
B1339539
Sorry, we don't currently sell this item.
Request This Item
CRANKCASE HEATER, 240 VOLTS
B1243749
Sorry, we don't currently sell this item.
Request This Item
FILTER DRIER
B1219221
Sorry, we don't currently sell this item.
Request This Item
SIGHT GLASS
B1372801
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Janitrol Air Conditioner CE120-3A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video