Apply to be a TradeMaster!
Main product image of CHPEA 3 Ton, R-32, Painted Horizontal A Evaporator Coil w/ EEV (26" W x 21" D x 21" H)
Magnifying glass
Hover image to zoom

CHPEA 3 Ton, R-32, Painted Horizontal A Evaporator Coil w/ EEV (26" W x 21" D x 21" H)

Brand:
Goodman
SKU:
CHPEA3626C3
Rating:
(0)
Q&A:
(0)
CHPEA 3 Ton, R-32, Painted Horizontal A Evaporator Coil w/ EEV (26" W x 21" D x 21" H)
Magnifying glass
Hover image to zoom
$925.45 each
In Stock
In Stock
Get 188 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 71 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-32
Product Highlight: Ton
3

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



Features:
  • All-Aluminum evaporator coil
  • Optimized for use with R-32 refrigerant including circuits and manifolds
  • R-32 sensor designed for the life span of the coil
  • Factory-installed electronic expansion valve (EEV) for precise refrigerant control- Compatibility with Daikin One smart thermostat and other Daikin communicating equipment- Cooling and heat pump applications- Fault recall of six most recent faults
  • Standardized copper suction tube stub length 21" depth for easier attic access
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation Galvanized, leather grain-embossed finish Rust resistant, thermoplastic drain pans featuring a low water-retention design DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Drain pan rails designed to remove and reposition coils with ease without compromising structural integrity
  • UV-resistant drain pan AHRI certified
  • ETL listed
  • Factory-installed electronic expansion valve (EEV) for precise refrigerant control
  • 21" depth for easier attic access
  • Single front access panel
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • Galvanized, leather grain-embossed finish

Specs

–
Refrigerant Type:

R-32

Ton:

3

Country of Origin:

USA

Unit Type:

Indoor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy