Apply to be a TradeMaster!
Main product image of AlumaFin7 5 Ton, Painted Horizontal A Evaporator Coil w/ TXV (30" W x 21" D x 24.5" H)
Magnifying glass
Hover image to zoom

AlumaFin7 5 Ton, Painted Horizontal A Evaporator Coil w/ TXV (30" W x 21" D x 24.5" H)

Brand:
Goodman
SKU:
CHPTA6030D3
Rating:
(0)
Q&A:
(0)
AlumaFin7 5 Ton, Painted Horizontal A Evaporator Coil w/ TXV (30" W x 21" D x 24.5" H)
Magnifying glass
Hover image to zoom
$1,056.78 each
In Stock
In Stock
Get 1,179 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ton
5
Product Highlight: Refrigerant Type
R-32
Product Highlight: Cooling Capacity (BTU)
60000 BTUs
Product Highlight: BTU
60000

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



Note: R32 is an A2L class refrigerant which requires a refrigerant leakage detection system to be installed on Non-A2L Furnaces. This Kit must be purchased in these cases and can be found here 0230K00044.

To receive the 10-Year Parts Limited Warranty, online registration must be completed within 60 days of installation. Online registration is not required in California or Quebec. The duration of warranty coverage in Texas and Florida differs in some cases.

Product Features
  • All-Aluminum evaporator coil
  • Optimized for use with R-32 refrigerant including circuits and manifolds
  • R-32 sensor designed for the life span of the coil
  • CHPTA model features factory installed thermal expansion valves for cooling and heat pump applications
  • Standardized copper suction tube stub length
  • Vertical and horizontal models available
  • 21" depth for easier attic access
  • CHPTA model includes a single front access panel
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • Galvanized, leather grain-embossed finish
  • Rust resistant, thermoplastic drain pans featuring a low water-retention design
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Drain pan rails designed to remove and reposition coils with ease without compromising structural integrity
  • UV-resistant drain pan
  • AHRI certified; ETL listed

Specs

–
Ton:

5

Refrigerant Type:

R-32

Cooling Capacity (BTU):

60000

Product Type:

Evaporator Coil

BTU:

60000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy